Beli makita bor listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Mesin Bor Listrik
    Rating:
    100% of 100
    (8)
    Mulai

    Rp429.900

  2. Makita Cordless Drill Driver Brushless
    Mulai

    Rp4.099.900

    Makita Cordless Drill Driver Brushless
    Deskripsi:
    12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drill
    atribut:
    • Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
    • Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
    • Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
    • Maximum Lock Torque (N m): 32 (280 in.lbs.)
    • Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
    • Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
    • No Load Speed (rpm): 0 - 1,500 / 0 - 450
    • Set Contents: Unit, battery, charger, belt clip, phillips bit
    • Sound Pressure Level (dBA): 72
    • Vibration Level Drilling Into Metal (m/s²): 2.5 or less
  3. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  4. Wipro Bench Drill
    Mulai

    Rp2.199.900

  5. BOSCH Mesin Bor
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Mesin Bor
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  6. Makita Mesin Bor Bobok Beton SDS-Plus
    Mulai

    Rp6.299.900

    Makita Mesin Bor Bobok Beton SDS-Plus
    atribut:
    • Capacity Steel (mm): 13
    • Capacity Wood (mm): 32
    • Power Supply Cord (m): 4
    • Capacity Concreate: With Diamond Core Bit: 65 mm; With T.C.T. Bit: 24 mm
    • Continuous Rating Input: 780 W
    • Dimensions: 407 x 120 x 220 mm
    • Impacts Per Minute: 0 - 4,500 ipm
    • No. Load Speed: 0 - 1,000 rpm
  7. Makita Mesin Bor
    Mulai

    Rp1.999.900

  8. Makita Cordless Hammer Drill Driver
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  9. Makita Cordless Drill Driver
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.699.900

  10. Makita Cordless Hammer Drill
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.099.900

    Makita Cordless Hammer Drill
    atribut:
    • Capacity Wood (mm): 36
    • Battery Voltage (V): 18
    • Capacity Concrete (mm): 13
    • Capacity Iron (mm): 13
    • Impacts Per Minute (ipm): High : 0-21000/ Low : 0-6000
    • Maximum Lock Torque (N m): 38
    • Maximum Torque (N m): Hard : 42/ Soft : 24
    • No Load Speed (rpm): High : 0-1400, Low : 0-400
  11. TRUSCO Compact Tool Bag
    Mulai

    Rp309.900

    TRUSCO Compact Tool Bag
    atribut:
    • Width (mm): 110
    • Color: Black
    • Height (mm): 145
    • Depth (mm): 60
    • Compatible Belt Width (mm): 60
  12. Makita Mesin Gerinda Tangan
    Rating:
    100% of 100
    (2)
    Mulai

    Rp439.900

  13. Makita Electric Drill
    Mulai

    Rp4.699.900

    Makita Electric Drill
    Deskripsi:
    Powerful 850W, lightweight 2.6kg Double insulation type with brake!
    atribut:
    • Power Input (V): (Single Phase) 100
    • Cable Length (m): 5
    • Carbon Brush Nominal Number: 322
    • Chucking Size (mm): 2 to 13
    • Current (A): 9
    • Drilling Capacity to Steel (mm): 13
    • Drilling Capacity to Wood (mm): 30
    • Included Accessories: Stopper pole, side grip, chuck key
    • Length (mm): 346
    • Power Consumption (W): 850
    • Rotation Speed (rpm): 1300
    • TRUSCO Number: 422-7433
  14. Sanken Dispenser Air Galon Bawah
    Rating:
    97% of 100
    (14)
    Mulai

    Rp1.599.900

    Sanken Dispenser Air Galon Bawah
    Deskripsi:
    Sanken HWD-C106 - Dispenser Galon Bawah terbaru, Memiliki 3 kran air panas, sedang, dan dingin serta memiliki lampu indikator yang memudahkan Anda untuk mengetahui jika air sudah siap untuk dikonsumsi, memudahkan Anda mengisi air galon tanpa perlu repot mengangkatnya. Memiliki Desain yang stylish sangat cocok disegala ruangan anda dan membuat ruangan anda menjadi lebih modern.Jumlah Kran : 3 KranHigienisBahan BerkualitasGaya Hidup SehatSuper hot 99º Celcius, cocok untuk para pecinta kopi
    atribut:
    • Frequency (Hz): 50
  15. Makita Mesin Bor 13mm
    Mulai

    Rp4.599.900

    Makita Mesin Bor 13mm
    atribut:
    • Iron Capacity (inch): 1/2
  16. Makita Vibratory Drill
    Mulai

    Rp4.699.900

    Makita Vibratory Drill
    Deskripsi:
    Powerful and high-speed drilling with a new body that can be gripped firmly! Powerful drilling with brush holder unit!
    atribut:
    • Cable Length (m): 2
    • Current (A): 7.2
    • Included Accessories: Stopper pole, chuck key S13 (763432-9), side grip
    • Carbon Brush Nominal Number: 407
    • Chucking Size (mm): 2 to 13
    • Drilling Capacity (Concrete Block) (mm): 16
    • Drilling Capacity to Steel (mm): 13
    • Drilling Capacity to Wood (mm): 30
    • Number of Impact (impacts/minute): 0 to 44800
    • Power Consumption (W): 680
    • Power Input (V): (Single Phase) 100
    • Rotation Speed (rpm): 0 to 2800
    • TRUSCO Number: 422-7719
    • Vibration 3 Axis Composite Value (m/s²): 19.0 (vibration drill), 2.5 (drill)
  17. KRISBOW Mesin Bor Listrik
    Mulai

    Rp479.900

    KRISBOW Mesin Bor Listrik
    atribut:
    • Dimensions (mm): 220x60x175
    • Input Power (W): 400/ 220/ 50
    • Max. Drilling (mm): In Steel : 10, Wood : 10
    • No Load Speed (rpm): 0-2900
Daftar Harga makita bor listrik Terbaru March 2026
Makita Mesin Bor ListrikRp429.900
Makita Cordless Drill Driver BrushlessRp4.099.900
Makita Gerinda TanganRp869.900
Wipro Bench DrillRp2.199.900
Makita High Speed DrillRp739.900
BOSCH Mesin BorRp99.900
Makita Mesin Bor Bobok Beton SDS-PlusRp6.299.900
Makita Mesin BorRp1.999.900
Makita Cordless Hammer Drill DriverRp2.999.900
Makita Cordless Drill DriverRp1.699.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)